Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Savannah Highback Stacking Outdoor Armchair Metallic - Bronze (Sold in Pk. Qty 20) - Pkg Qty 20
See all 53 items in product family

Grosfillex® Savannah Highback Stacking Outdoor Armchair Metallic - Bronze (Sold in Pk. Qty 20) - Pkg Qty 20

Item #: WB238655BZ

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,140.00 Save up to 35%
$38.95 each

Sold in packages of 20

Qty Price
1-2 $779.00/ pkg.
3+ $739.00/ pkg.
Product Information
Product Q&A
Accessories
Outdoor Highback Chair
Grosfillex® Outdoor Savannah Highback Stacking Armchair Metallic - Bronze (Sold in Pk. Qty 20)

Made of Kevring® cast synthetic resin for long lasting durability. Provide true metal texture and satin finish resembling cast metal but allowing low maintenance and reduced cost. Open lattice back design adds style. Requires low maintenance with soap and water cleansing and retains color. Meets ASTM F1561-96 Class B standards. Color is Bronze. Size is 23" W x 22" D x 36" H. Capacity is 300 lbs. Carton quantity is 20. 3 Year Limited Warranty.



Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES22
    • HEIGHT INCHES36
    • BRANDGrosfillex®
    • COLOR FINISHBronze
    • ASSEMBLYAssembled
    • CONSTRUCTIONResin
    • DESCRIPTIONHighback Chair
    • MODEL238655BZ
    • TYPEStacking Chair
    • PACKAGE QUANTITY20
    • MANUFACTURER PART NUMBERUS103137
    • INDOOR/OUTDOOROutdoor
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.