Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Miami Bistro Resin Stacking Outdoor Sidechair Green (Sold in Pk. Qty 32) - Pkg Qty 32

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Grosfillex® Miami Bistro Resin Stacking Outdoor Sidechair Green (Sold in Pk. Qty 32) - Pkg Qty 32

Item #: WB238651GN

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,248.00 Save up to 31%
$28.95 each

Sold in packages of 32

Qty Price
1-2
$926.40/ pkg.
3+ $862.40/ pkg.
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Outdoor Side Chair
Grosfillex® Outdoor Miami Bistro Resin Stacking Side Chair Green (Sold in Pk. Qty 32)

Bistro style plastic stack chairs adjust to your body weight for optimum comfort. These one-piece molded stackable chairs are perfect for commercial outdoor environments including concessions, balconies, parks and special events. Stacking side chairs are made with synthetic UV stabilized resin for resistance to sun degradation and extreme weather conditions. The high, contoured back design features flexible joints with a shaped seat for extra comfort. Glossy and matte finished alternating stripes provide an attractively designed appearance. Bistro stack chairs are easy-to-clean using a drop of detergent and water. These outdoor stack chairs meets ASTM F1561-96 Class B standards and rated with a 300 lb. capacity for safe use in outdoor commercial environments. Stack chairs measure 17"W x 20"D x 35"H. Sold in package quantities of 32 chairs. 3 Year Limited Warranty.





Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES17
    • DEPTH INCHES20
    • HEIGHT INCHES35
    • BRANDGrosfillex®
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • CONSTRUCTIONResin
    • DESCRIPTIONSidechair
    • MODEL238651GN
    • TYPEStacking Chair
    • PACKAGE QUANTITY32
    • MANUFACTURER PART NUMBERUS495578
    • INDOOR/OUTDOOROutdoor
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.