Grosfillex® Adjustable Resin Chaise - Sand - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Grosfillex® Adjustable Resin Chaise - Sand - Pkg Qty 6

Item #: WB238689SD

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,260.00 Save up to 33%
$148.95 each

Sold in packages of 6

Qty Price
1-2 $893.70/ pkg.
3+ $845.70/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Grosfillex® Outdoor Adjustable Resin Chaise - Sand (Sold in Pk. Qty 6)

Reclining chaise lounges are ideal for outdoor commercial use including patios, pool decks, beaches and more. These chaise lounge chairs offer twice the UV resistance than standard market chaises. These chaise lounges feature reinforced slats and frame for extra support. Lounge chairs are rated to 300 lbs. capacity to resist breakage under static loads. These reclining chaise loungers have a 4-position adjustable back with built-in safety guards that secure desired position. Includes recessed wheels for easy mobility. Chaises are stackable for compact storage. Measures 27"W x 75"L. Meets ASTM F1988-99 Class B performance standards for commercial outdoor lounging. 3 Year Limited Warranty.

Please Click Here For Additional Outdoor Chaises, Lounges & Daybeds


Product Specifications

    • LENGTH INCHES75
    • WIDTH INCHES27
    • HEIGHT INCHES12
    • BRANDGrosfillex®
    • COLOR FINISHSand
    • ASSEMBLYAssembled
    • DESCRIPTIONChaise Lounge Chair
    • FRAME CONSTRUCTIONResin
    • FRAME COLORBeige
    • MODEL238689SD
    • TYPEResin Chaise Lounge
    • MANUFACTURERS PART NUMBER44031066
    • PACKAGE QUANTITY6
    • SEAT MATERIALResin
    • ADJUSTABLEYes
    • MOBILEYes
    • STACKABLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.247.249:27