Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12" Square Surface Mount Base, Black

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

12" Square Surface Mount Base, Black

Item #: WB250872

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $24.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
IN-GROUND GRILLS
Surface Mount Base with Black Enamel Finish
Made using heavy gauge steel. Surface mount base is factory installed and must be purchased in same order as grill. Base is welded to 48”H mounting pole. Black Enamel finish. Surface mount base includes 4 pre-drilled mounting holes for anchoring.

MUST BE ORDERED WITH A LEISURE CRAFT GRILL ONLY.

Product Specifications

    • HEIGHT INCHES48
    • BRANDLeisure Craft
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONSurface Mount Base
    • DIAMETER INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:64