Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Starlite® Die Cast Aluminum Sconce Torches (2-pack), Crater White

Item #: WBB917657

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.90 Save: up to 8%
Price: $45.95
Add to list
Product Information
Product Q&A
Accessories
Starlite® Die Cast Aluminum Sconce Torches (2-pack), Crater White

Enhance the look of your patio, hot tub, or gazebo with these beautiful wall Sconce Style Torches. They are made of high-quality, non-corrosive, die-cast aluminum. They are finished using a 5-step powder coating process to ensure that the color will not fade or change over time. These torches include a fiberglass wick that stays lit in wind & rain. The fiberglass wick allows the oil to burn and not the wick. Mount the wall sconces on any vertical surface. Two screws hold the torch securely in place. The torch is 22" from the torch top to the bottom of the flange. The sconce flange is 10" high & the flame, when in use, sits 8-1/2"from the mounting structure.

Product Specifications

  • WIDTH INCHES3
  • DEPTH INCHES3
  • HEIGHT INCHES18
  • BRANDStarlite®
  • COLOR FINISHCrater White
  • CONSTRUCTIONAluminum
  • DESCRIPTIONDie Cast Aluminum Sconce Torch
  • MANUFACTURER'S PART NUMBERST-CW
  • PACKAGE QUANTITY2
  • LIMITED WARRANTY1 Year
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.