Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Starlite® Stainless Steel Sconce Torches (2-pack), Textured Black

Item #: WBB917660

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $64.98 Save: up to 28%
Price: $46.95
Product Information
Product Q&A
Accessories
Starlite® Stainless Steel Sconce Torches (2-pack), Textured Black

Die Cast Aluminum Classic Sconce Torches featured in Textured Black. All torches have a powder coated finish which protects each torch so it never weathers, corrodes or fades in color. Each Sconce pack contains 2 sconce torches. Comes with a lifetime fiberglass wick so the wick never burns away and it will remain lit in the rain or snow. Can hold up to 16 ounces of fuel for 12 hours of burning. Flange Height 8", total height 22", Torch head dimensions are 3.25" wide by 10.5" high.

Product Specifications

  • WIDTH INCHES3
  • DEPTH INCHES3
  • HEIGHT INCHES18
  • BRANDStarlite®
  • COLOR FINISHTextured Black
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONStainless Steel Sconce Torches
  • MANUFACTURER'S PART NUMBERST-TB
  • PACKAGE QUANTITY2
  • LIMITED WARRANTY1 Year
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.