Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1" Cast Aluminum Adjustable Bracket - Pkg Qty 3
See all 20 items in product family

1" Cast Aluminum Adjustable Bracket - Pkg Qty 3

Item #: WB256867

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.00 each

Sold in packages of 3

Price: $27.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
FLAG POLES & ACCESSORIES
1" Cast Aluminum Adjustable Bracket
This collection of flag poles & accessories is great for storing & displaying medium to large flags in any indoor or outdoor setting. Made of cast aluminum. Adjusts from 0 to 90 degrees. Includes screws and anchors.

Product Specifications

    • BRANDAnnin®
    • COLOR FINISHSilver
    • DESCRIPTION1" Cast Aluminum Adjustable Bracket
    • STYLEAccessory
    • MANUFACTURERS PART NUMBER620
    • PACKAGE QUANTITY1
    • ACCESSORY TYPEPole Bracket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed