Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
New England Arbors® Bloomsbury Composite Planter, 24" x 36" x 35-2/5"

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

New England Arbors® Bloomsbury Composite Planter, 24" x 36" x 35-2/5"

Item #: WBB1495255

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $269.99

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
New England Arbors® Bloomsbury Composite Planter, 24" x 36" x 35-2/5"

As naturally stylish as it is functional, the Bloomsbury raised planter is a modern aesthetic marvel. Made from a revolutionary melding of vinyl and recycled wood pulp, the Bloomsbury raised planter features all of the consumer friendly benefits of vinyl, with the natural, classic look and feel of wood. With the Bloomsbury Raised Planter you'll be able to grow perfect flowers and vegetables with less weeding, less pests and no soil compaction- and even features a shelf to store pots, soil and gardening equipment. The Bloomsbury raised planter features a 10 year warranty and our detailed instructions give you all the information you need to assemble your raised planter and- should you require it- technical support is only a phone call away.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES35-2/5
    • BRANDNew England Arbors®
    • COLOR FINISHBrown
    • ASSEMBLYUnassembled
    • CONSTRUCTIONVinyl/Wood
    • DESCRIPTIONBloomsbury Composite Planter
    • WEIGHT LBS47
    • SHAPERectangular
    • STYLEPlanter
    • MANUFACTURERS PART NUMBERVA84060
    • DRAINAGE HOLESYes
    • LIMITED WARRANTY10 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.209.213:46