Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cubic Pedestal Riser For 42" Cubic Planter, Autumn Leaf

Rollover image to zoom in

Click image to enlarge

See all 107 items in product family

Cubic Pedestal Riser For 42" Cubic Planter, Autumn Leaf

Item #: WBB1012681

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $119.00 Save up to 34%
Product Information
Customer Review
Product Q&A
Accessories
Cubic Pedestal Riser For 42" Cubic Planter, Autumn Leaf

KutStone Cubic Pedestal Risers are made with real crushed stone blended with resin and reinforced with a fiberglass interior for extra strength. Looks and feels like real stone, has color throughout material and matches with the cubic planter to rise planter up off the ground for a decorative look.

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES14
    • HEIGHT INCHES7
    • BRANDKutStone
    • COLOR FINISHBeige
    • CONSTRUCTIONStone/Fiberglass
    • DESCRIPTIONCubic Pedestal Riser for 42 Cubic Planter
    • SHAPESquare
    • STYLEPlanter
    • MANUFACTURERS PART NUMBERCUPR-4207-AL
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!