Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cubic Scupper Fountain 30", Autumn Leaf

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Cubic Scupper Fountain 30", Autumn Leaf

Item #: WBB1012715

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $489.00 Save up to 27%
Price: $359.00
Product Information
Customer Review
Product Q&A
Accessories
Cubic Scupper Fountain 30", Autumn Leaf

KutStone Cubic Scupper Fountains are made with real crushed stone blended with resin and reinforced with a fiberglass interior for extra strength. Looks and feels like real stone, has color throughout material and is more economical than real stone pieces Comparable to concrete. Scupper is lightweight for easier handling for less installation labor and cheaper shipping. Sealed with a UV resistant matte finish, items can be easily drilled or cut for all plumbing. PVC fittings with PVC glue can be used to plumb. Use alone for a simple look, or nest a Cubic Planter (sold separately) to add color and life to your fountain.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES30
    • HEIGHT INCHES8
    • BRANDKutStone
    • COLOR FINISHBeige
    • CONSTRUCTIONStone/Fiberglass
    • DESCRIPTIONCubic Scupper Fountain
    • SHAPESquare
    • STYLEFountain
    • MANUFACTURERS PART NUMBERCSCP-3008-AL
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:26