Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roman Urn Saucer For 18" Roman Urn Planter, Speckled Granite

Rollover image to zoom in

Click image to enlarge

See all 105 items in product family

Roman Urn Saucer For 18" Roman Urn Planter, Speckled Granite

Item #: WBB1012743

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $45.00 Save up to 13%
Price: $ 39.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Roman Urn Saucer For 18" Roman Urn Planter, Speckled Granite

Made of real crushed stone blended with resin, urn saucer matches with Roman Urn Planter. It has a fiberglass interior for durability and extra strength. Looks and feels like real stone with color throughout material and is sealed with a UV resistant matte sealant.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES15
    • HEIGHT INCHES1
    • BRANDKutStone
    • COLOR FINISHBeige
    • CONSTRUCTIONStone/Fiberglass
    • DESCRIPTIONRoman Urn Saucer for 18 Roman Urn Planter
    • STYLESaucer
    • MANUFACTURERS PART NUMBERSAUC-18-SP
    • SHAPERound
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!