Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 113 items in product family

Saratoga Outdoor Planter 3 Piece Set, Speckled Granite - Pkg Qty 3

Item #: WBB1012778

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $183.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Saratoga Planter 3 Piece Set, Speckled Granite

Saratoga Planters are a 3 piece planter set made of real crushed stone mixed with resin with a fiberglass interior for extra strength. Sealed with a UV resistant matte sealant, planters look and feel like real stone with color throughout material. Lightweight for easier handling, planters are more economical than real stone pieces and comparable in price to concrete. Fill with soil, sand, rock or concrete to add weight and provide a solid foundation.

Large Planter Dimensions : 15.7" Top Diameter x 11.1" Base x 27.6"H
Medium Planter Dimensions : 12.6" Top Diameter x 8.6" Base x 22.8"H
Small Planter Dimension : 17.7" Top Diameter x 10" Base x 17.7" H


Product Specifications

  • WIDTH INCHES16
  • DEPTH INCHES16
  • HEIGHT INCHES28
  • BRANDKutStone
  • COLOR FINISHSpeckled Granite
  • CONSTRUCTIONCrushed Stone/Fiber Glass
  • DESCRIPTIONSaratoga Planter 3 Piece Set
  • MANUFACTURER'S PART NUMBERSARA-3PC-SP
  • SHAPERound
  • PACKAGE QTY.3
  • LIMITED WARRANTY1 Year
  • ColorGray
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.