Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Algarve Table, 18-1/2"H, Synthetic Weave Top, Aluminum Frame Frame, Espresso

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Zuo Modern Algarve Table, 18-1/2"H, Synthetic Weave Top, Aluminum Frame Frame, Espresso

Item #: WBB0287122

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $327.00 Save up to 33%
Price: $218.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Outdoor Synthetic Weave Table
Zuo Modern Outdoor Algarve Table, 18-1/2"H, Synthetic Weave Top, Aluminum Frame Frame, Espresso

Created with strong lines and sharp edges the Algarve series bring the complete package for all your entertaining needs. The body is made up of a synthetic weave that is UV resistant so it will stand up to any weather. It is re-enforced with an aluminum frame, which will not rust. The cushions are water resistant. The coffee table also comes with a tempered glass. When all the pieces of the collection are in place it will have the impression that you need when entertaining or relaxing.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • LENGTH INCHES17-11/16
    • WIDTH INCHES17-11/16
    • DEPTH INCHES17-11/16
    • HEIGHT INCHES18-1/2
    • BRANDZuo Modern
    • ASSEMBLYAssembled
    • DESCRIPTIONSynthetic Weave Table
    • FRAME CONSTRUCTIONAluminum
    • FRAME COLOREspresso
    • TYPEAccent Table
    • WEIGHT LBS11.0
    • SHAPESquare
    • STYLEEnd Table
    • MANUFACTURERS PART NUMBER701153
    • ASSEMBLY RATING CHART15 Minutes or Less - No Tools
    • COLLECTIONAlgarve
    • INDOOR/OUTDOOROutdoor
    • TABLE TOP COLOR FINISHEspresso
    • COLOR FAMILYBrown
    • LIMITED WARRANTY1 Year
    • APPLICATIONOccasional
    • TABLE TOP CONSTRUCTIONSynthetic Weave
    • CAPACITY LBS100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:68