Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® 6-1/2' Wooden Market Outdoor Umbrella, Black
See all 46 items in product family

Grosfillex® 6-1/2' Wooden Market Outdoor Umbrella, Black

Item #: WB277301BK

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $450.00 Save up to 32%
Qty Price
1-2
$315.95 ea.
3+ $303.95 ea.
Product Information
Product Q&A
Accessories
WOODEN MARKET UMBRELLAS
6-1/2' Diameter Umbrella
Wooden market umbrellas fit outdoor pedestal tables & folding tables with 1-1/2" diameter holes to provide 95% sunscreen. Wooden posts have 8 reinforced ribs for extra strength and resistance to wind damage. Umbrella is made with vinyl coated polyester and solution-dyed olefin fabric blends to provide fade, stain and mildew resistance. Two-piece, 1-1/2" diameter wood umbrella posts are made with hard kempas wood for structural strength and feature a brass connector for easy set-up and take down. This two-piece post allows easy transportation and lower shipping costs. Umbrellas use a pulley that facilitates smooth open and close operation. Market umbrellas include brass hardware that is corrosion resistant. Measures 8'H overall. Umbrellas are fully tested to withstand 1000 hours for fade resistance and meets ASTM G53.96 performance standards for commercial outdoor furniture fabric. Complies with ACFFA requirements. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES78
    • DEPTH INCHES78
    • HEIGHT INCHES96
    • BRANDGrosfillex®
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • DESCRIPTION6-1/2' Market Umbrella
    • MODEL277301BK
    • TYPEWooden Pole Umbrella
    • Base Model Number277301
    • TOP CONSTRUCTIONPolyester/Olefin Fabric
    • MANUFACTURERS PART NUMBER98851731
    • PACKAGE QUANTITY1
    • TILTNo
    • POLE CONSTRUCTIONWood
    • OPEN/CLOSE METHODPulley
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.