Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® 6-1/2' Wooden Market Outdoor Umbrella, Burgundy
See all 44 items in product family

Grosfillex® 6-1/2' Wooden Market Outdoor Umbrella, Burgundy

Item #: WB277301BY

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $450.00 Save up to 32%
Qty Price
1-2 $315.95 ea.
3+ $303.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
WOODEN MARKET UMBRELLAS
6-1/2' Diameter Umbrella
Wooden market umbrellas fit outdoor pedestal tables & folding tables with 1-1/2" diameter holes to provide 95% sunscreen. Wooden posts have 8 reinforced ribs for extra strength and resistance to wind damage. Umbrella is made with vinyl coated polyester and solution-dyed olefin fabric blends to provide fade, stain and mildew resistance. Two-piece, 1-1/2" diameter wood umbrella posts are made with hard kempas wood for structural strength and feature a brass connector for easy set-up and take down. This two-piece post allows easy transportation and lower shipping costs. Umbrellas use a pulley that facilitates smooth open and close operation. Market umbrellas include brass hardware that is corrosion resistant. Measures 8'H overall. Umbrellas are fully tested to withstand 1000 hours for fade resistance and meets ASTM G53.96 performance standards for commercial outdoor furniture fabric. Complies with ACFFA requirements. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES78
    • DEPTH INCHES78
    • HEIGHT INCHES96
    • BRANDGrosfillex®
    • COLOR FINISHBurgundy
    • ASSEMBLYAssembled
    • DESCRIPTION6-1/2' Market Umbrella
    • MODEL277301BY
    • TYPEWooden Pole Umbrella
    • Base Model Number277301
    • TOP CONSTRUCTIONPolyester/Olefin Fabric
    • MANUFACTURERS PART NUMBER98852731
    • PACKAGE QUANTITY1
    • TILTNo
    • OPEN/CLOSE METHODPulley
    • POLE CONSTRUCTIONWood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:66