Grosfillex® Resin Outdoor Umbrella Base With Filling Cap, White
See all 30 items in product family

Grosfillex® Resin Outdoor Umbrella Base With Filling Cap, White

Item #: WB238681WH

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Minimum Quantity: 9 ($557.55)

List Price: $74.00 Save up to 20%
Qty Price
1-9 $61.95 ea.
10+ $58.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Outdoor Resin Umbrella Base With Filling Cap - White

This 21" diameter, 13" highumbrella base is specially designed to fit under square and round tables to securely and safely hold umbrellas. To be used with 1-1/2" pole umbrella. Includes filling cap that accepts water or sand for extra stability. Made with prime resin that is impervious to moisture, salt air and chlorine. Stem includes 2 thumb screws to secure umbrella post to base. Stand has built-in glides that will not rust or mar deck. Base will not peel or rust and is easy-to-clean using soap and water. White finish. 1 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES13
    • BRANDGrosfillex®
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • DESCRIPTIONUmbrella Base
    • MODEL238681WH
    • TYPEFillable Umbrella Base
    • WEIGHT LBSFillable
    • MANUFACTURERS PART NUMBERUS602104
    • PACKAGE QUANTITY1
    • Base Model Number238681
    • DIAMETER INCHES21
    • BASE CONSTRUCTIONResin
    • SHAPERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!