90-Degree Corner Bumper Guard, Type A+, 39-3/8"L x 2-7/16"W, Yellow/Black

Rollover image to zoom in

Click image to enlarge

See all 134 items in product family

90-Degree Corner Bumper Guard, Type A+, 39-3/8"L x 2-7/16"W, Yellow/Black

Item #: WBB1144447

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $58.50 Save up to 27%
Qty Price
1-4 $46.95 ea.
5+ $42.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
90-Degree Corner Bumper Guard, Type A+, 39-3/8"L x 2-7/16"W

Extra thick, soft cushioned A+ bumper guards (compare to Stock No.: WB442279) protect surfaces and reduce impact. Cut to your desired length using a sharp utility knife. Bumper guards feature two adhesive strips for easy application that lasts. Bright yellow/ contrast black finish offers high visibility. Bumper cushioning is made with extra thick recyclable polyurethane foam that resists dry, hot environments from -31° F to +176°F. Durable acrylic adhesive is aging resistant and temperature-resistant from -40° F to + 212°F. Corner Bumper has a 90 degree cut-out ideal for corners and other right angle surfaces. Includes 2 self-adhesive strips.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES39-3/8
    • WIDTH INCHES2-7/16
    • COLORYellow/Black
    • BRANDAmerican Permalight
    • CONSTRUCTIONRecyclable Polyurethane Foam
    • DESCRIPTION90-Degree Corner Bumper Guard
    • MANUFACTURERS PART NUMBER82-25485
    • MOUNT TYPESelf-Adhesive
    • PACKAGE QUANTITY1
    • TYPEA+
    • LIMITED WARRANTY5 Years
    • APPROVALDIN 4102 B2, RoHS (EC Directive 2002/95/EC), PAH limits
    • MOUNT STYLE2 Self-Adhesive Strips

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!