Justrite Aerosolv Aerosol Can Disposal System, Standard

Rollover image to zoom in

Click image to enlarge

Justrite Aerosolv Aerosol Can Disposal System, Standard

Item #: WB269363

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $626.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Justrite Aerosolv Aerosol Can Disposal System, Standard

Aerosolv® is the safe and economical way to dispose of aerosol cans.

Safe, convenient and compliant, Aerosolv® provides an easy-to-use, effective method of relieving pressure in spent aerosol cans. It changes them from solid hazardous waste to a non-hazardous, fully recyclable state. This eliminates the expense of solid waste disposal of aerosol cans. Every 100 cans punctured and emptied by Aerosolv® increases recyclable scrap metal by 25 lb. and reduces solid waste by 10 cubic feet, making Aerosolv® extremely cost effective. As an added benefit, residual liquids may be eligible for reclamation or recycling, resulting in waste minimization credits. The contents of over 4,000 spent aerosols may be collected in just one 55-gallon drum.

The puncturing unit, which depressurizes empty aerosol cans is made of low maintenance aircraft aluminum and threads into the 2" bung of a standard 55-gallon drum. All moving parts are 308 stainless steel. It accepts series 200, 300 and 6 oz. cans. No power source is needed. Simply insert inverted can, tighten sliding plate to engage, and press handle to pierce a smooth edged hole into the dome of the can. Carbide-tipped piercing pin withstands repeated use with no visible suggestion of wear after puncturing 10,000 aerosol cans. The combination coalescing/carbon filter threads into the .75" drum bung and is comprised of two parts. The lower coalescing portion removes airborne liquids while the replaceable, upper activated carbon portion adsorbs hydrocarbons and odor.

Standard Aerosolv System® includes puncturing unit with plastic sleeve, color changing coalescing/carbon filter, anti-static wire and goggles to enhance safety.

Complies with EPA 40 CFR 261.23(a)(6).


Additional Cartridge Filters (sold separately); accepts standard or color-changing filters.

Product Specifications

    • BRANDAerosolv
    • DESCRIPTIONJustrite Aerosolv Aerosol Can Disposal System, Standard
    • MANUFACTURERS PART NUMBER28202
    • APPROVALEPA
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Works but...

Your review: Works ok but has a few issues depending on how it's used. The sleeve insert accumulates paint or whatever product being drained between it and the housing. That glues it in place. That's a problem when it needs to be removed to puncture a larger can. The drain is pretty small it can take time to drain. Need to be wrap a rag around the can to keep material from blowing back at you. Material eventually clogs the drain, so you'll have to do something to clean it occasionally. It's ok, but don't expect it to be a speedy process if you're doing a lot of cans.

Pros: Accommodates different sized cans.

Cons: Requires maintenance.

Is this review helpful?

Justrite Aerosolv Aerosol Can Disposal System

Your review: Very good product at a way lesser price.

Is this review helpful?

Good Product

Your review: Product works well. Seams to be sturdy. A few minor problems are the puncture needle nips the rubber seal. Thus lessening the use of the rubber seal. The content inside does not leave very quickly which can make a mess.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.223.197:62