Heavy Duty Scotsman Line Marker w/Air Power Pack

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Heavy Duty Scotsman Line Marker w/Air Power Pack

Item #: WB368902

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $999.95 Save up to 15%
Price: $ 849.96

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
HEAVY-DUTY LINE MARKER
Create an adjustable 2" to 4" stripe in seconds. Run straight lines every time. Easy to use design makes striping next to curbs and walls simple. All steel chases has long wheel base. Durable 3 1/2 gallon paint tank stripes up to 1400 linear feet. Handle trigger starts/stops paint spray.
AUTOMATIC - 110 lbs. pressure air tank. Sufficient for spraying 7 gallons of water, oil rubber and even epoxy based paints. Fill tank with your air compressor, regulator allows selection of operating pressure. Safety relief valve and gauge.

Product Specifications

    • LENGTH FEET110 lb pressure air tank
    • CAPACITY8 gallons
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDNewstripe
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER100960100191
    • MODEL368902
    • TYPEAutomatic
    • WEIGHT LBS60
    • THICKNESS INCHESAdjustable 2"-4" stripe

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Engineer

Your review: Good product received in timely manner

Is this review helpful?

1 person found this review helpful

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!