Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red LED Emergency Triangle 3-Pack with Carrying Case, 4 Packs/Case

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Red LED Emergency Triangle 3-Pack with Carrying Case, 4 Packs/Case

Item #: WBB1110165

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $320.52
Product Information
Product Q&A
Accessories
Red LED Emergency Triangle 3-Pack with Carrying Case, 4 Packs/Case

The Aervoe LED Emergency Triangle is a 21-LED collapsible 18" triangle that conforms to DOT requirements for commercial vehicles. Collapses for easy storage. 21 LEDs for increased visibility up to 3280 ft. Operates on 4 AA batteries (not included). 19' 12V power cord (included). Durable nylon storage case.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES18
    • HEIGHT INCHES18
    • COLORRed
    • BRANDAervoe
    • CONSTRUCTIONPlastic
    • DESCRIPTION(3) LED Emergency Triangle
    • MANUFACTURERS PART NUMBER1142
    • PACKAGE QUANTITY3
    • TYPETriangle Kit
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.