Hoses, Wands, & Reels
Availability
Free Shipping
Type
Brand
Length
Height
Color
Price
Material
Brass
Max PSI
4000 psi
Material
Stainless Steel
Connection Size
3/8 in
Max Temperature
160°F °F
Max PSI
4000 psi
Max PSI
4000 psi
Material
Heavy Duty Polypropylene
Connection Size
3/8 in
Max Temperature
185°F °F
Simpson Universal 20" Industrial Pressure Washer Surface Cleaner, Hot/Cold Water to 4500 PSI
Material
Heavy-duty ABS
MTM Hydro 30.0055 Kobrajet 3/8" x 100' 6000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings
Max PSI
6000 psi
Material
Rubber
Max Temperature
275°F °F
Simpson Monster Hose 3/8" x 150' x 4500 PSI Cold Water Replacement/Extension Hose
Material
Polyurethane w/ 4" Bend Protectors
Material
Brass
4000 psi Quick Connect Nozzle 0, 15, 25, 40 degree and 6540 soap nozzle 5-pack 4.0
Max PSI
5000 psi
Material
Hardened Stainless Steel, Plastic
Connection Size
1/4 in
Simpson Universal Turbo Nozzle 1/4" Quick Connect, Orifice Size 4.0, Hot/Cold Water Use
Material
Brass, Steel, Plastic, Ceramic
Max PSI
4000 psi
Material
Rubber
Max Temperature
310°F °F
Max PSI
4000 psi
Max Temperature
140°F °F
Simpson Universal Turbo Nozzle 1/4" Quick Connect, Orifice Size 3.0, Hot/Cold Water Use
Material
Aluminum, Steel, Plastic, Ceramic
Simpson Universal Pressure Washer Spray Gun w/ Side Assist Handle, Cold Water Use to 4500 PSI
Material
Plastic, Brass, Steel
MTM Hydro 30.0053 Kobrajet 3/8" x 50' 6000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings
Max PSI
6000 psi
Material
Rubber
Max Temperature
275°F °F
Max PSI
4000 psi
Material
Rubber
Max Temperature
310°F °F
Material
Brass, Plastic
Material
Plastic, Brass, Steel
Max PSI
4000 psi
Material
Fiberglass
Max Temperature
210°F °F
Max PSI
2500 psi
Material
Brass Nozzle
Connection Size
1/4 in
Max Temperature
130°F °F
Max PSI
4000 psi
Material
Heavy Duty Polypropylene
Connection Size
3/8 in
Max Temperature
180°F °F
HOT-2-GO AR326 3/8"X250' Capacity 5000PSI 2 Reel Stackable Stainless Steel Pressure Washer Hose Reel
Max PSI
5000 psi
Material
Stainless Steel
Max Temperature
400°F °F
Max PSI
4000 psi
Material
Heavy Duty Polypropylene
Connection Size
3/8 in
Max Temperature
185°F °F
Material
Wrapped Rubber
Max PSI
4200 psi
Material
Brass
Connection Size
3/8 in
Max PSI
4200 psi
Material
Brass
Connection Size
3/8 in
Material
Polyurethane w/ 4" Bend Protectors
Simpson Armor Hose™ 3/8" x 50' x 4500 PSI Hot & Cold Water Replacement/Extension Hose
Material
Polyurethane w/ 4" Bend Protectors
Simpson Santoprene™ Hose 1/4" x 25' x 4000 PSI Cold Water Replacement/Extension Hose
Material
Santoprene w/ 4" Bend Protectors
HOT-2-GO AR425 3/8" X 150' Capacity 5000 PSI Stainless Steel Pivoting Pressure Washer Hose Reel
Max PSI
5000 psi
Material
Stainless Steel
Max Temperature
400°F °F
Material
Steel, Brass
Connection Size
1/4 in
Material
Wrapped Rubber
Simpson Monster Hose 3/8" x 200' x 4500 PSI Cold Water Replacement/Extension Hose
Material
Polyurethane w/ 4" Bend Protectors
Material
Wrapped Rubber
Flexzilla® HFZPW3450M 1/4" X 50' 3100PSI Cold Water Pressure Washer Hose W/M22 Fittings
Max PSI
3100 psi
Material
Hybrid Polymer
Max Temperature
150°F °F
Material
Steel, Brass
MTM Hydro 30.0050 Kobrajet 3/8" x 75' 4000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings
Max PSI
4000 psi
Material
Rubber
Max Temperature
275°F °F
Material
Aluminum, Stainless Steel
Material
Polyurethane w/ 4" Bend Protectors
Material
Wrapped Rubber