Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3000 PSI PowerBoss Gas Pressure Washer

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

3000 PSI PowerBoss Gas Pressure Washer

Item #: WBB470613

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $548.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
3000 PSI PowerBoss Gas Pressure Washer

PowerBoss Pressure Washers are designed to clean with confidence. Key features include a Honda OHC/OHV Engine for reliability, great performance and fuel efficiency. Maintenance-Free Axial Cam Pump features an Easy Start™ technology for easy, low-effort starting. 4 Quick-Connect Spray Tips feature pre-defined spray patterns for precise control. 1-Gallon Onboard Cleaning Detergent Tank, easily stores and siphons cleaning detergent directly into water stream for cleaning effectiveness.

Features:
  • Honda GC190 OHC Engine: 190 cc
  • 4 Quick-Connect Spray Tips: 0, 15, 40, & Soap
  • Maintenance-Free Axial Cam Pump: Featuring Easy Start&8482; Technology
  • 1 Gallon On-Board Cleaning Detergent Tank
  • 25 ft High Pressure Hose
  • 10" Wheels

Product Specifications

    • BRANDPowerBoss
    • HORSE POWER5.2 HP
    • MANUFACTURERS PART NUMBER20309
    • PSI3000
    • WEIGHT LBS70
    • GALLONS PER MINUTE2.5
    • PUMPAxial Cam
    • ENGINEHonda GC190
    • SPRAY TIP/TYPEPro-Style Tips
    • NUMBER OF SPRAY NOZZLES4
    • HOSE LENGTH (FEET)25'
    • DISPLACEMENT (CC)190 cc
    • OHV ENGINENo
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.