Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arrow Shed Salem 10' x 8'

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Arrow Shed Salem 10' x 8'

Item #: WBB457108

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $511.25 Save up to 24%
Price: $386.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Arrow Shed Salem 10' x 8'

Our mid-wall braced Salem is on of the most economical full-sized storage buildings we offer. Designed to meet a broad range of storage needs, the Salem is perfect for storing lawn and garden equipment, pool accessories, bicycles and other seasonal items large and small. Easy to assemble. All Arrow storage buildings with Electro-Galvanized Steel are backed by a 12-year Limited Warranty.

Documents are in PDF format

Product Specifications

    • COLOR FINISHTaupe Roof / Eggshell Walls
    • FOUNDATION WIDTH FEET10' 1"
    • FOUNDATION DEPTH FEET7' 8-3/4"
    • ASSEMBLYUnassembled
    • BRANDArrow Sheds
    • CAPACITY CUBIC FEET401
    • CAPACITY SQUARE FEET74
    • CONSTRUCTIONElectro-Galvanized Steel Finish
    • DOOR DIMENSIONS4' 7-1/2" x 4' 10"
    • INSIDE DEPTH FEET7' 6"
    • INSIDE WIDTH FEET9' 10-1/4"
    • LIMITED WARRANTY12 Year
    • MANUFACTURERS PART NUMBERSA108
    • NOMINAL DEPTH8'
    • NOMINAL WIDTH10'
    • INSIDE PEAK HEIGHT FEET5' 9-5/8"
    • OUTSIDE SIDEWALL HEIGHT FEET5'
    • STYLESalem
    • WEIGHT LBS189

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed