Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arrow Shed Salem 8' x 6'
See all 37 items in product family

Arrow Shed Salem 8' x 6'

Item #: WBB457113

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $417.50 Save up to 25%
Price: $312.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Arrow Shed Salem 8' x 6'

Our mid-wall braced Salem is on of the most economical full-sized storage buildings we offer. Designed to meet a broad range of storage needs, the Salem is perfect for storing lawn and garden equipment, pool accessories, bicycles and other seasonal items large and small. Easy to assemble. All Arrow storage buildings with Electro-Galvanized Steel are backed by a 12-year Limited Warranty.

Documents are in PDF format

Product Specifications

    • COLOR FINISHTaupe Roof / Eggshell Walls
    • FOUNDATION WIDTH FEET8' 1-1/2"
    • FOUNDATION DEPTH FEET5' 8-3/4"
    • ASSEMBLYUnassembled
    • BRANDArrow Sheds
    • CAPACITY CUBIC FEET230
    • CAPACITY SQUARE FEET43
    • CONSTRUCTIONElectro-Galvanized Steel Finish
    • DOOR DIMENSIONS3' 7-1/2" x 4' 10"
    • INSIDE DEPTH FEET5' 6"
    • INSIDE WIDTH FEET7' 10-3/4"
    • LIMITED WARRANTY12 Year
    • MANUFACTURERS PART NUMBERSA86
    • NOMINAL DEPTH6'
    • NOMINAL WIDTH8'
    • INSIDE PEAK HEIGHT FEET5' 6-5/8"
    • OUTSIDE SIDEWALL HEIGHT FEET5'
    • STYLESalem
    • WEIGHT LBS135

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:27