Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Bus Smoking Shelter With Solar LED, Hip, 4-Side, L/R Front Open, 5' X 10', Regal BL

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Heavy Duty Bus Smoking Shelter With Solar LED, Hip, 4-Side, L/R Front Open, 5' X 10', Regal BL

Item #: WBB1019429

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $10,622.00
Product Information
Customer Review
Product Q&A
Heavy Duty Bus Smoking Shelter With Solar LED, Hip, 4-Side, L/R Front Open, 5' X 10', Regal BL

Aluminum Frame Transit and Smoking Shelters provide protection from the elements for riders, customers, and employees and include solar powered lighting. 50 watt solar panel and 3 day battery backup system power LED lighting panels in the shelter. These easy to assemble structures feature walls of 1/4" clear tempered safety glass in an aluminum frame for years of attractive service. Sturdy aluminum frame is tied together by a rugged steel frame and interlocking steel pan system of the flat roof is built to withstand a wind load of 90 mph and live load of 40 psf. Roof drains into a full gutter system to manage moisture. Attractive white finish hardboard ceiling. Adjustable height aluminum boots for easy anchoring to your slab. Custom designs and PE stamp available. Call for more information. Limited Warranty of 1 year.

Product Specifications

    • COLOR FINISHBronze/Blue
    • BRANDAustin Mohawk
    • CONSTRUCTIONAluminum Structure
    • MANUFACTURERS PART NUMBERALS510A2HB-35-SL50BKT
    • CAPACITY6 People
    • STYLEHip Steel Roof
    • TYPE4-Sided W/Left & Right Front Opening
    • WEIGHT LBS1426
    • SNOW LOAD RATE40 PSF
    • WIND LOAD RATE90 MPH
    • OUTSIDE WIDTH FEET10
    • OUTSIDE PEAK HEIGHT FEET9'1"
    • INSIDE PEAK HEIGHT FEET6'11"
    • OUTSIDE DEPTH FEET5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.249.219:26