Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SnowBear® Caster Kit - 324-126
See all 4 items in product family

SnowBear® Caster Kit - 324-126

Item #: WB640738

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 124.95
Product Information
Customer Review
Product Q&A
Accessories
SnowBear® Caster Kit - 324-126

SnowBear® caster kit for use with SnowBear® truck plows. Caster kit assists in mounting and removing the plow from the vehicle when it is not in use or requires storage for the off season. The 4 point design allows for one person to easily manouever the plow from the vehicle to an allocated storage space.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDSnowBear
    • CONSTRUCTIONSteel/Rubber
    • DESCRIPTIONCaster Kit
    • MANUFACTURER'S PART NUMBER324-126
    • WEIGHT LBS10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed