Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Backside® Alti-Pak™ Backpack 20063, 4 Season, 70'L, Bold Black

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

The Backside® Alti-Pak™ Backpack 20063, 4 Season, 70'L, Bold Black

Item #: WBB963919

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $219.80 Save: up to 29%
Price: $155.95
Product Information
Product Q&A
The Backside® Alti-Pak™ Backpack 20063, 4 Season, 70'L, Bold Black

The Backside® Alti-pak is the perfect pack for all of your backpacking and hiking needs! The Alti-pak is big and roomy with tons of pockets and straps to carry all of your gear. It is available in two sizes to fit whatever adventure you are about to embark on, and also has an adjustable back system so you are completely comfortable. They are also hydration compatible for your extra long trips.

Product Specifications

    • LENGTH FEET70
    • WIDTH FEET--
    • CANOPY COLORBold Black
    • BRANDThe Backside®
    • MANUFACTURERS PART NUMBER20063
    • STYLEAlti-Pak™
    • TYPEBackpack
    • WEIGHT LBS2.85
    • SEASONAL USE4 Season
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.