Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Backside® Backstuff™ Backpack 20064, 4 Season, 28'L, Green

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

The Backside® Backstuff™ Backpack 20064, 4 Season, 28'L, Green

Item #: WBB963920

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.80 Save: up to 26%
Price: $58.95
Product Information
Product Q&A
The Backside® Backstuff™ Backpack 20064, 4 Season, 28'L, Green

The Backside® Backstuff Backpack is a take everywhere pack! It is made with our super durable diamond ripstop material, and has a YKK zipper, so it is built to last! The Backstuff even has a laptop case inside, and super small and specific pockets to store your supplies. This is a must have for any college student, or on the go traveler! Three colors to choose from.

Product Specifications

    • LENGTH FEET28
    • WIDTH FEET--
    • CANOPY COLORGreen
    • BRANDThe Backside®
    • MANUFACTURERS PART NUMBER20064
    • STYLEBackstuff™
    • TYPEBackpack
    • WEIGHT LBS2.15
    • SEASONAL USE4 Season
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.