Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grizzly® Canvas Sleeping Bag 40001, 3 Season, 7-1/2'LX3-5/16'W, 0°F, Olive/Flannel Lining

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Grizzly® Canvas Sleeping Bag 40001, 3 Season, 7-1/2'LX3-5/16'W, 0°F, Olive/Flannel Lining

Item #: WBB963898

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $179.80 Save: up to 29%
Price: $126.95
Product Information
Product Q&A
Grizzly® Canvas Sleeping Bag 40001, 3 Season, 7-1/2'L X 3-5/16'W, 0°F, Olive/Flannel Lining

Our Grizzly® Sleeping Bags offer incomparable style and quality with all the features you would add if you were in a buffet line, including huge draft tubes and chest baffles, double layer / offset quilting, superior comfort, and supreme warmth. We've also added all the comfort of hyperloft, and the biggest zipper in the industry! Grizzly® bags also come with a stuff sack!

Product Specifications

    • LENGTH FEET7-1/2
    • WIDTH FEET3-5/16
    • CAPACITYSingle Person
    • CANOPY COLOROlive/Flannel Lining
    • BRANDGrizzly®
    • MANUFACTURERS PART NUMBER40001
    • STYLECanvas
    • TYPESleeping Bag, 0°F
    • WEIGHT LBS5
    • TEMPERATURE RATING °F0
    • SEASONAL USE3 Season
    • SLEEPING BAG MATERIALHyperloft
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.