Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Backside® Fleece Sleeping Bag 20009, Summer, 6-5/8'L X 2-1/2'W, Red

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

The Backside® Fleece Sleeping Bag 20009, Summer, 6-5/8'L X 2-1/2'W, Red

Item #: WBB963847

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $31.80 Save: up to 27%
Price: $23.25
Product Information
Product Q&A
The Backside® Fleece Sleeping Bag 20009, Summer, 6-5/8'L X 2-1/2'W, Red

The Backside® Fleece Sleeping bag has so many uses, you'll want to have them everywhere! They are made with super warm, anti pilling fleece that is super comfortable and warm. You can use them as an emergency blanket in your car, use them on your couch, keep some in your boat, use them tailgating, or even use one inside your sleeping bag to add an additional 20 degrees of warmth! You can even zip two of them together to make one big comfortable fleece bag! The possibilities are endless. It even comes with it's own carrying case.

Product Specifications

    • LENGTH FEET6-5/8
    • WIDTH FEET2-1/2
    • CAPACITYSingle Person
    • CANOPY COLORRed
    • BRANDThe Backside®
    • MANUFACTURERS PART NUMBER20009
    • STYLE--
    • TYPEFleece Sleeping Bag
    • WEIGHT LBS2.5
    • SEASONAL USESummer
    • SLEEPING BAG MATERIALFleece
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.