Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time Footrest/Tripod Seat 930-00-175-000-0, 14"W X 14"D X 17"H, Black

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Picnic Time Footrest/Tripod Seat 930-00-175-000-0, 14"W X 14"D X 17"H, Black

Item #: WBB977214

Sold By: globalindustrial.com

Expected ship date 03/23/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $11.95
Product Information
Customer Review
Product Q&A
Picnic Time Footrest/Tripod Seat 930-00-175-000-0, 14"W X 14"D X 17"H, Black

The Footrest/Tripod Seat is lightweight and portable, and easy to take anywhere. Designed with convenience and versatility in mind, this tripod-style accessory can be used as a seat or a stand-alone foot rest. An extra wide base provides ample room for one to sit or rest one's feet. Try it out and judge for yourself!

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES14
    • HEIGHT INCHES17
    • CANOPY COLORBlack
    • BRANDPicnic Time
    • CONSTRUCTIONPolyester
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER930-00-175-000-0
    • PACKAGE QUANTITY1
    • TYPEFootrest/Tripod Seat

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:25