Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 149 items in product family

The Backside® Body Bag™ Large Body Bag 20073, 4 Season, 28"L X 16"W X 16"H, Black

Item #: WBB963934

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.80 Save: up to 29%
Price: $56.95
Product Information
Product Q&A
The Backside® Body Bag™ Large Body Bag 20073, 4 Season, 28"L X 16"W X 16"H, Black

Everyone needs a Backside® Body Bag! These bags are tough! They are great for all of your camping gear, sports gear, clothes, or anything else. With the Body Bag, you can load up your stuff and get on the road. They also come with a removable strap to make it easier to carry.

Product Specifications

  • LENGTH INCHES28
  • LENGTH FEET--
  • WIDTH INCHES16
  • WIDTH FEET--
  • HEIGHT INCHES16
  • CANOPY COLORBlack
  • BRANDThe Backside®
  • MANUFACTURERS PART NUMBER20073
  • STYLEBody Bag™
  • TYPELarge Body Bag
  • WEIGHT LBS2.25
  • SEASONAL USE4 Season
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.