Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Backside® Light Wave Self-Inflating Air Mat 20083, 4 Season, 6'L X 1-5/8'W, Olive Green

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

The Backside® Light Wave Self-Inflating Air Mat 20083, 4 Season, 6'L X 1-5/8'W, Olive Green

Item #: WBB963859

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $119.80 Save: up to 29%
Price: $84.95
Product Information
Product Q&A
The Backside® Light Wave Self-Inflating Air Mat 20083, 4 Season, 6'L X 1-5/8'W, Olive Green

Our new Lite Wave™ Airmats are perfect for your next backpacking or outdoor adventure. They are lightweight and compact, and will add warmth and total comfort to your outdoor sleeping experience. These self inflating air mattress' have vertical and horizontal hole cores that are more comfortable than other air mats on the market. They also offer a nonslip base so you don't have to worry about your mat being at the bottom of your tent when you wake up in the morning. To set up, you just open the valve and the pad will self inflate. Blow into the valve for a firmer sleep, or more protection from rocky, uneven, or course ground. Product Specs and Info: WarmZone technology. Shell: M3 blk-honeycomb, Floor: 75D NSB-non slip back, Top Color: Olive Green, Base Color: Stone Gray. Weight: 1.9 lbs, Size: 72"x20"x2".

Product Specifications

  • LENGTH FEET6
  • WIDTH FEET1-5/8
  • CAPACITYSingle Person
  • CANOPY COLOROlive Green
  • BRANDThe Backside®
  • MANUFACTURERS PART NUMBER20083
  • STYLELight Wave
  • TYPESelf-Inflating Air Mat
  • WEIGHT LBS1.9
  • SLEEPING BAG MATERIALM3blk-honeycomb
  • SEASONAL USE4 Season
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.