Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Backside® Kid X™ LT WT Kid Sleeping Bag 20058, Summer, 20°F, Red

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

The Backside® Kid X™ LT WT Kid Sleeping Bag 20058, Summer, 20°F, Red

Item #: WBB963906

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $89.80 Save: up to 21%
Price: $70.95
Product Information
Product Q&A
The Backside® Kid X™ LT WT Kid Sleeping Bag 20058, Summer, 20°F, Red

The all new kids extreme X fiber sleeping bags are here, and better than ever! Our X fibre bags offer the smallest, ultra-fine microscopic fibers available. They are a .7 denier synthetic down that results in a lightweight insulation that is very compressible and warm. X fiber micro fibers are softer and finer than silk, creating a feeling smother than down. These are the perfect little bags for your little campers!

Product Specifications

    • LENGTH FEET5
    • WIDTH FEET2-1/2
    • CAPACITYSingle Person
    • CANOPY COLORRed
    • BRANDThe Backside®
    • MANUFACTURERS PART NUMBER20058
    • STYLEKid X™
    • TYPELightweight Kid Sleeping Bag, 20°F
    • WEIGHT LBS3.3
    • TEMPERATURE RATING °F20
    • SLEEPING BAG MATERIALX Fiber
    • SEASONAL USESummer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.