Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time Monaco Beach Chair 790-00-179-000-0, 25"W X 23"D X 34"H, Black

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Picnic Time Monaco Beach Chair 790-00-179-000-0, 25"W X 23"D X 34"H, Black

Item #: WBB977242

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $77.95 Save up to 10%
Price: $69.95
Product Information
Customer Review
Product Q&A
Picnic Time Monaco Beach Chair 790-00-179-000-0, 25"W X 23"D X 34"H, Black

The Monaco Beach Chair is the lightweight, portable chair that provides comfortable seating on the go. It features a 34" reclining seat back with a 19.5" seat, and sits 11" off the ground. Made of durable polyester on an aluminum frame, the Monaco Beach Chair features six chair back positions and an integrated cup holder in the armrest. Convenient backpack straps free your hands so you can carry other items to your destination. Rest and relaxation come easy in the Monaco Beach Chair!

Product Specifications

    • WIDTH INCHES25
    • DEPTH INCHES23
    • HEIGHT INCHES34
    • CANOPY COLORBlack
    • BRANDPicnic Time
    • CONSTRUCTIONPolyester
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER790-00-179-000-0
    • PACKAGE QUANTITY1
    • TYPEMonaco Beach Chair

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:66