Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 149 items in product family

Black Pine® Moonwave Self-Inflating Mat 30013, 4 Season, 6'L X 2'W, Apple Green/Gray

Item #: WBB963840

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $139.80 Save: up to 29%
Price: $98.95
Product Information
Product Q&A
Black Pine® Moonwave Self-Inflating Mat 30013, 4 Season, 6'L X 2'W, Apple Green/Gray

The Blackpine® Moonwave self inflating airmat is perfect for any of your camping experiences! This monster mat will add warmth and total comfort to your outdoor sleeping experience, and will help you get a restful nights sleep. It has a Light foam horizontal hole construction with monster warmzone technology! It also has a nonslip base so your sleeping bag won't slide around while you are trying to get some shut eye. Our Blackpine® airmats have a super speed, dual valve so you can inflate and deflate the mat super fast. To setup, all you have to do is open the valves and the pad will self inflate. If you prefer a firmer mat, or want more insulation from the ground, just blow into the valve to add extra air. Top: 50D heavy duty stretch top. Floor: 75D Non Slip. Top color: Apple Green. Base color: Gray. Wt: 3.1 lbs. Size: 75"x25"x2.5".

Product Specifications

  • LENGTH FEET6
  • WIDTH FEET2
  • CAPACITYSingle Person
  • CANOPY COLORApple Green/Gray
  • BRANDBlack Pine®
  • MANUFACTURERS PART NUMBER30013
  • STYLEMoonwave
  • TYPESelf-Inflating Mat
  • WEIGHT LBS3.1
  • SEASONAL USE4 Season
  • SLEEPING BAG MATERIALLight Foam
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.