Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time Portable Lounger 794-00-138-000-0, 36"W X 63"D X 39"H, Navy

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Picnic Time Portable Lounger 794-00-138-000-0, 36"W X 63"D X 39"H, Navy

Item #: WBB977252

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $106.95 Save up to 8%
Price: $ 97.95
OUT OF STOCK.
Product Information
Customer Review
Product Q&A
Picnic Time Portable Lounger 794-00-138-000-0, 36"W X 63"D X 39"H, Navy

Picnic Time's Portable Lounger is a folding chair and recliner in one. It features a padded (25.5" high) headrest, padded seat, and padded armrests and has an integrated footrest that engages when one reclines in the chair. The Portable Lounger's inward-folding, dark gray powder-coated steel frame is covered by 600D polyester in two complementing colors: navy and light gray. An integrated cup holder in the right armrest provides convenience and accessibility. Reclined dimensions are: 36" x 63" x 29", upright dimensions are: 36" x 29" x 40". Its inward folding design lets it fold compactly so it can be stored and transported in a matching polyester carrying bag with shoulder strap. Maximum weight capacity is 300 lbs., so sit back and relax with the Portable Lounger.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES63
    • HEIGHT INCHES39
    • CANOPY COLORNavy
    • BRANDPicnic Time
    • CONSTRUCTIONPolyester
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER794-00-138-000-0
    • PACKAGE QUANTITY1
    • TYPEPortable Lounger

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!