Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time PT-XL Camp Chair 793-00-175-000-0, 26"W X 31"D X 36"H, Black

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Picnic Time PT-XL Camp Chair 793-00-175-000-0, 26"W X 31"D X 36"H, Black

Item #: WBB977247

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $77.95 Save up to 8%
Price: $ 71.95
Product Information
Customer Review
Product Q&A
Picnic Time PT-XL Camp Chair 793-00-175-000-0, 26"W X 31"D X 36"H, Black

The PT-XL Camp Chair provides ultimate comfort in a portable, folding chair. Its powder-coated inward-folding steel frame is covered in black 900D polyester with an attractive ripstop weave and heavy-duty polyester mesh with a breathable backing. It boasts an extra wide, 23" seat that's 17.5" deep and has a 24" tall headrest, and features padded armrests, a hanging beverage pocket on the right side of the chair, and a drawstring carrying bag with shoulder strap. With a maximum weight capacity of 400 lbs., you can leave your worries behind and relax the day away in the PT-XL Camp Chair.

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES31
    • HEIGHT INCHES36
    • CANOPY COLORBlack
    • BRANDPicnic Time
    • CONSTRUCTIONPolyester
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER793-00-175-000-0
    • PACKAGE QUANTITY1
    • TYPEPT-XL Camp Chair

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!