Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time Reflex Travel Couch 628-00-100-000-0, 43.5"W X 28"D X 3"H, Red

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Picnic Time Reflex Travel Couch 628-00-100-000-0, 43.5"W X 28"D X 3"H, Red

Item #: WBB977233

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $133.95 Save up to 9%
Price: $ 121.95
Product Information
Customer Review
Product Q&A
Picnic Time Reflex Travel Couch 628-00-100-000-0, 43.5"W X 28"D X 3"H, Red

The Reflex is a portable reclining travel couch with armrests and an adjustable shoulder strap that folds in half for easy transport and storage. It comes in three colors: Red, Navy and Black. With a 37.5" long seat, the Reflex is roomy enough to seat two adults. High density, 3" thick foam in the seat and back rest make this seat very comfortable. Lay it flat, and stretch out for a nap. Four backrest positions offer a range of comfort possibilities. The Reflex provides indoor or outdoor seating possibilities. It's the ultimate chair for tailgating, spectator sports, indoor TV/movie viewing, video gaming, and dorm living.

Product Specifications

    • WIDTH INCHES43.5
    • DEPTH INCHES28
    • HEIGHT INCHES3
    • CANOPY COLORRed
    • BRANDPicnic Time
    • CONSTRUCTIONPolyester
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER628-00-100-000-0
    • PACKAGE QUANTITY1
    • TYPEReflex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!