Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 149 items in product family

Black Pine® Classic™ Sleeping Bag 30038, 4 Season, 6-11/16'L X 2-3/4'W, 0°F, Gray

Item #: WBB963839

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $79.95
Product Information
Product Q&A
Black Pine® Classic™ Sleeping Bag 30038, 4 Season, 6-11/16'L X 2-3/4'W, 0°F, Gray

The Black Pine® Classic sleeping bag offer the feeling of traditional bags with all the features of today's high end bags, including huge draft tubes and chestbaffles. We've also added all the comfort of hyperloft and the durability of diamond ripstop to help your bag be more comfortable, and last longer. You also get a free compression sack to keep your sleeping bag clean and dry.

Product Specifications

  • LENGTH FEET6-11/16
  • WIDTH FEET2-3/4
  • CAPACITYSingle Person
  • CANOPY COLORGray
  • BRANDBlack Pine®
  • MANUFACTURERS PART NUMBER30038
  • STYLEClassic™
  • TYPESleeping Bag, 0°F
  • WEIGHT LBS7.25
  • TEMPERATURE RATING °F0
  • SEASONAL USE4 Season
  • SLEEPING BAG MATERIALHyperloft
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.