Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Black Pine® Kid Grizzly™ Sleeping Bag 30061, Summer, 20°F, Blue/Flannel Lining

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Black Pine® Kid Grizzly™ Sleeping Bag 30061, Summer, 20°F, Blue/Flannel Lining

Item #: WBB963817

Sold By: globalindustrial.com

Out of stock, expected on or around 09/11/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $57.80 Save: up to 24%
Price: $43.95
Product Information
Product Q&A
Black Pine® Kid Grizzly™ Sleeping Bag 30061, Summer, 20°F, Blue/Flannel Lining

We now offer our popular Grizzly® bags in little kid sizes! These bags are perfect for your little cub, and even comes with a compression sack. Just like our Grizzly® bags, the Kid Grizzly®'s are made with our hyperloft fiber which makes them so fluffy, your kids will want to sleep in this bag every night!

Product Specifications

    • LENGTH FEET5
    • WIDTH FEET2-1/2
    • CAPACITYSingle Person
    • CANOPY COLORBlue/Flannel Lining
    • BRANDBlack Pine®
    • MANUFACTURERS PART NUMBER30061
    • STYLEKid Grizzly™
    • TYPESleeping Bag, 20°F
    • WEIGHT LBS3.5
    • TEMPERATURE RATING °F20
    • SEASONAL USESummer
    • SLEEPING BAG MATERIALHyperloft

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.