Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grizzly® Big Camo™ Sleeping Bag 40017, 4 Season, 7-1/2'L X 3-5/16'W, -25°F, Green

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Grizzly® Big Camo™ Sleeping Bag 40017, 4 Season, 7-1/2'L X 3-5/16'W, -25°F, Green

Item #: WBB963938

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.80 Save: up to 29%
Price: $140.95
Product Information
Product Q&A
Grizzly® Big Camo™ Sleeping Bag 40017, 4 Season, 7-1/2'L X 3-5/16'W, -25°F, Green

Our new Grizzly® Big Camo™ Sleeping Bags are huge! They are now 90" long and 40" wide and come with a heavy duty cotton canvas shell, and our superior fleece lining. Also, there is a built in hooded pillow top for more comfort in the outdoors. This is the perfect sleeping bag for everyone. Available in both green and black camo.

Product Specifications

    • LENGTH FEET7-1/2
    • WIDTH FEET3-5/16
    • CAPACITYSingle Person
    • CANOPY COLORGreen
    • BRANDGrizzly®
    • MANUFACTURERS PART NUMBER40017
    • STYLEBig Camo™
    • TYPESleeping Bag, -25°F
    • WEIGHT LBS10.5
    • TEMPERATURE RATING °F-25
    • SEASONAL USE4 Season
    • SLEEPING BAG MATERIALHyperloft
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.