Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time Sling Chair 789-00-100-000-0, 19"W X 5"D X 5"H, Red

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Picnic Time Sling Chair 789-00-100-000-0, 19"W X 5"D X 5"H, Red

Item #: WBB977236

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $33.95 Save up to 9%
Price: $ 30.95
Product Information
Customer Review
Product Q&A
Picnic Time Sling Chair 789-00-100-000-0, 19"W X 5"D X 5"H, Red

The Sling Chair by Picnic Time is a portable, folding chair you can take anywhere. The chair opens to 20" wide x 14" deep x 30" high. Hollow two-piece steel legs have stretch cords inside which keep the legs intact, making assembly a breeze and ensuring there are no loose parts to get lost. It's so compact and convenient, you may just want to keep it in the trunk of your car!

Product Specifications

    • WIDTH INCHES19
    • DEPTH INCHES5
    • HEIGHT INCHES5
    • CANOPY COLORRed
    • BRANDPicnic Time
    • CONSTRUCTIONPolyester
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER789-00-100-000-0
    • PACKAGE QUANTITY1
    • TYPESling Chair

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!