Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time Sports Chair 809-00-100-000-0, 19"W X 4.25"D X 33.25"H, Red

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Picnic Time Sports Chair 809-00-100-000-0, 19"W X 4.25"D X 33.25"H, Red

Item #: WBB977257

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $93.95 Save up to 11%
Price: $83.95
Product Information
Customer Review
Product Q&A
Picnic Time Sports Chair 809-00-100-000-0, 19"W X 4.25"D X 33.25"H, Red

The Sports Chair by Picnic Time is the ultimate spectator chair! It's a lightweight, portable folding chair with a sturdy aluminum frame that has an adjustable shoulder strap for easy carrying. If you prefer not to use the shoulder strap, the chair also has two sturdy webbing handles that come into view when the chair is folded. The extra-wide seat (19.5") is made of durable 600D polyester with padding for extra comfort. The armrests are also padded for optimal comfort. On the side of the chair is a 600D polyester accessories panel that includes a variety of pockets to hold such items as your cell phone, sunglasses, magazines, or a scorekeeper's pad. It also includes an insulated bottled beverage pouch and a zippered security pocket to keep valuables out of plain view. A convenient side table folds out to hold food or drinks (up to 10 lbs.). Maximum weight capacity for the chair is 300 lbs. The Sports Chair makes a perfect gift for those who enjoy spectator sports, RVing, and camping.

Product Specifications

    • WIDTH INCHES19
    • DEPTH INCHES4.25
    • HEIGHT INCHES33.25
    • CANOPY COLORRed
    • BRANDPicnic Time
    • CONSTRUCTIONPolyester
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER809-00-100-000-0
    • PACKAGE QUANTITY1
    • TYPESports Chair

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:26