Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time Sports Chair - Moka 809-00-777-000-0, 19"W X 4.25"D X 33.25"H, Moka Collection

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Picnic Time Sports Chair - Moka 809-00-777-000-0, 19"W X 4.25"D X 33.25"H, Moka Collection

Item #: WBB977208

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $93.95 Save up to 11%
Price: $83.95
Product Information
Customer Review
Product Q&A
Picnic Time Sports Chair - Moka 809-00-777-000-0, 19"W X 4.25"D X 33.25"H, Moka Collection

The Sports Chair - Moka by Picnic Time is the ultimate spectator chair or outdoor patio chair. It's a lightweight, portable folding chair with a sturdy espresso-brown powder-coated aluminum frame that has an adjustable shoulder strap for easy carrying. If you prefer not to use the shoulder strap, the chair also has two sturdy webbing handles that come into view when the chair is folded. The extra-wide seat (19.5") is made of 600D polyester canvas for durability. The armrests are padded for optimal comfort. On the side of the chair is a polyester accessories panel in Moka Stripes that includes a variety of pockets to hold such items as your cell phone, sunglasses, magazines, or a scorekeeper's pad. It also includes an insulated bottled beverage pouch and a zippered security pocket to keep valuables out of plain view. A convenient side table folds out to hold food or drinks (up to 10 lbs.). Maximum weight capacity is 300 lbs. The Sports Chair makes a perfect gift for those who enjoy spectator sports, RVing, and camping.

Product Specifications

    • WIDTH INCHES19
    • DEPTH INCHES4.25
    • HEIGHT INCHES33.25
    • CANOPY COLORMoka Collection
    • BRANDPicnic Time
    • CONSTRUCTIONPolyester
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER809-00-777-000-0
    • PACKAGE QUANTITY1
    • TYPESports Chair - Moka

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.193.74:44