Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 149 items in product family

The Backside® Bside-800™ Super Downx LT WT Sleeping Bag 20078, Summer, 20°F, GN/GR

Item #: WBB963896

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $419.80 Save: up to 29%
Price: $296.95
Add to list
Product Information
Product Q&A
The Backside® Bside-800™ Super Downx LT WT Sleeping Bag 20078, Summer, 20°F, GN/GR

The all new 800 Super DownX bags from The Backside® are the next generation in down sleeping bags. Our 800 Super DownX bags have a higher fill power than other down bags which means they will last longer, and keep you warmer. 800 Goose down is simply the best insulation material available. Everyone knows that down sleeping bags are simply the most comfortable, lightest, and most compactable sleeping bags out there, and now we have a new and improved twist on them! Meet our brain child, the all new 800 Super DownX sleeping bag. Now you get our extremely popular Xfiber on the bottom that insulates even if it gets wet, and the super soft comfortable down softness on the top and sides! Talk about a great idea! With a .7 denier, the fibers and air spaces in Xfibre are very similar to down fibers. They are so microscopic in size, that most people mistake our Xfibre for down. Xfibre's overall performance is simply amazing. Backside® sleeping bags are also wider and longer to make you feel more comfortable in our bags, and to top it all off, we added super fat draft tubes to keep the cold air out. All Backside® sleeping bags also feature a self locking YKK zipper.

Product Specifications

  • LENGTH FEET7-13/16
  • WIDTH FEET2-7/8
  • CAPACITYSingle Person
  • CANOPY COLORGreen/Graphite
  • BRANDThe Backside®
  • MANUFACTURERS PART NUMBER20078
  • STYLEBside-800™ Super Downx
  • TYPELightweight Down Sleeping Bag, 20°F
  • WEIGHT LBS3.5
  • TEMPERATURE RATING °F20
  • SLEEPING BAG MATERIALDown, X Fiber
  • SEASONAL USESummer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.