Table Top Pop-Up Quick Clamp Canopy 10' x 7'4" Green Cover

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Table Top Pop-Up Quick Clamp Canopy 10' x 7'4" Green Cover

Item #: WB443518

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $99.99 Save: up to 28%
Price: $71.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
POP-UP TABLETOP CANOPIES
Green Canopy
Pop-up tabletop canopies easily clamp onto tables up to 10’ long. Cover picnic and patio tables to create a comfortable outdoor seating area. Great for camping, picnics, backyard decks or patios, sporting events and much more. Tabletop canopies feature an innovative pop-up design and shifts left or right for a customizable shade area. Omni-directional clamp mounting system allows easy attachment on many surfaces. Canopy is made of UV treated, mildew resistant and water repellent polyester fabric that is perfect for outdoor use. Canopies provide more than 75 sq. ft. coverage to ward away sunlight and light rain. Includes high impact injection molded connectors. Strong hook and loop cover attachment with shock cord side frame poles easily sets up in minutes. Clamp base is rotatable 360° and allows vertical adjustment in 4 positions. Includes a carry bag for transport when not in use.

Product Specifications

    • LENGTH FEET10'
    • WIDTH FEET7' 4"
    • HEIGHT FEET4' 10"
    • CANOPY COLORGreen
    • # OF LEGS/POLES2
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyester
    • CANOPY STYLEPop-Up
    • MANUFACTURERS PART NUMBER14550
    • TYPEQuick Clamp Canopy
    • WEIGHT LBS27
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed