Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic Accessories Lunex RS-1 Boat Cover 16' - 18.5', 98" Beam Gray - 20-142-101001-00

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Classic Accessories Lunex RS-1 Boat Cover 16' - 18.5', 98" Beam Gray - 20-142-101001-00

Item #: WBB858694

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $109.99 Save up to 18%
Price: $ 89.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Classic Accessories® Lunex RS-1 Boat Cover 16' - 18.5', 98" Beam Gray - 20-142-101001-00

Features

  • Strong and light trailerable boat cover resists sun fade and provides UV protection
  • Integrated trailering strap with ladderlock for webbing, D-ring?and rope attachments
  • Lunex Marine ripstop is an advanced, highly durable fabric that uses a grid system to make the fabric stronger and tear resistant
  • Elastic cord bound into bottom hem for a tight, custom fit
  • Resistant to mildew and UV damage
  • Storage bag, attachment webbing and ropes included
  • Fits fish and ski boats, and pro-style bass boats 16 - 18.5 feet long, beam width to 98 inches


Product Specifications

    • LENGTH INCHES240
    • WIDTH INCHES128
    • HEIGHT INCHES0.2
    • COLOR FINISHGray
    • BRANDClassic Accessories
    • CONSTRUCTIONRipstop Fabric
    • DESCRIPTIONBoat Cover
    • MANUFACTURERS PART NUMBER20-142-101001-00
    • MODELC
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • SERIESLunex RS-1
    • SIZE16' To 18.5'L X 98"W
    • PRODUCT TYPEBoat Cover
    • PRODUCT FAMILYBoat Covers
    • WEATHER PROTECTION (LEVEL)Mildew/UV Resistant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!