Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18"L X 18"W X 24"H, 5-Sided Vinyl Coated Machine Cover, 18 oz. Black - MCB-V01-04
See all 73 items in product family

18"L X 18"W X 24"H, 5-Sided Vinyl Coated Machine Cover, 18 oz. Black - MCB-V01-04

Item #: WBB441740

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $22.25
Product Information
Customer Review
Product Q&A
Accessories
18"L X 18"W X 24"H, 5-Sided Vinyl Coated Machine Cover, 18 oz. Black - MCB-V01-04

These covers are made to fit snuggly on machinery and objects with 5 sides. Grommets are placed on the corners and the middle of both sides. Vinyl coated covers are made with 18 oz. material that is very durable and has high tear strength and good abrasion resistance. Custom sizes available upon request. Pre-Finished size tarpaulin may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES18
    • HEIGHT INCHES24
    • COLOR FINISHBlack
    • BRANDMauritzon
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBERMCB-V01-04
    • PACKAGE QUANTITY1
    • WEIGHT LBS6
    • FABRIC WT/SQUARE YARD18 oz.
    • PRODUCT FAMILYEquipment Covers
    • APPROVED/CERTIFIEDASTM-D3384-80
    • FABRIC WEAVE COUNT1000 x 1300 Denier
    • PRODUCT TYPEMachinery

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.249.219:60