Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24"L X 24"W X 36"H, 5-Sided Vinyl Coated Machine Cover, 18 oz. Blue - MCB-V02-02
See all 73 items in product family

24"L X 24"W X 36"H, 5-Sided Vinyl Coated Machine Cover, 18 oz. Blue - MCB-V02-02

Item #: WBB441759

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $30.95
Product Information
Customer Review
Product Q&A
Accessories
24"L X 24"W X 36"H, 5-Sided Vinyl Coated Machine Cover, 18 oz. Blue - MCB-V02-02

These covers are made to fit snuggly on machinery and objects with 5 sides. Grommets are placed on the corners and the middle of both sides. Vinyl coated covers are made with 18 oz. material that is very durable and has high tear strength and good abrasion resistance. Custom sizes available upon request. Pre-Finished size tarpaulin may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES24
    • HEIGHT INCHES36
    • COLOR FINISHBlue
    • BRANDMauritzon
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBERMCB-V02-02
    • PACKAGE QUANTITY1
    • WEIGHT LBS7.7
    • FABRIC WEAVE COUNT1000 x 1300 Denier
    • APPROVED/CERTIFIEDASTM-D3384-80
    • PRODUCT FAMILYEquipment Covers
    • PRODUCT TYPEMachinery
    • FABRIC WT/SQUARE YARD18 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:24